Shop All Insulated Tool Sets
Wiha
Insulated Tool Set, 14 Pieces, 1000VAC Max
Mfr # 32895
Zoro # G8477659
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Includes Folding Zipper Case
- Number of Pieces 14
- Screwdrivers Included (3) Slotted Screwdrivers: 2mm, 2.5mm, 3mm, 3.5mm, 4.5mm, 6.5mm, (3) Phillips Screwdrivers: # 1, #2, #3
- Tool Storage Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 32895
- Zoro # G8477659
- UPC # 084705328959
- Country of Origin Viet Nam
- Category Insulated Tool Sets
Dimensions
Drive Size1 | Sockets Not Included |
Description
Insulated Tool Set, Tool Storage Type Tool Case, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 14, Pliers Included (2) Diagonal Cutter, (1) Long-Nose Pliers, (1) Lineman's Pliers, Screwdrivers, Keys, and Bits Included (3) Phillips Screwdrivers, (6) Slotted Screwdrivers, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included None, Cutting Tools Included (1) Cable Cutter, Plumbing Tools Included None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Adj. Wrench, 6", 15/16" Cap., Chrome (806W)
- MOON AMERICAN Hole Type Spanner Wrench, 3/4 and 1 In. (875-4)
- BOSCH Saw Blade, Wet/Dry Cutting, 8" Blade dia. (DB866)
- NACHI Aqua EX Flat Bottom Long Shank - 9.6mm (0718365)
- WIHA Insulated Tool Set, 24 pc. (31790)
- WIHA Insulated Socket Wrench Set, 10 pc. (31590)
- WIHA Insulated Socket Bit Set, 7 pc. (31890)
- WIHA Insulated Tool Set, 24 pc. (31691)
- WIHA Insulated Socket Wrench Set, 13 pc. (31390)
- WIHA Insulated Tool Set, 48 pc. (32874)
- KLEIN TOOLS 1000V Insulated Utility Tool Kit in Roll Up Pouch, 13 Piece (33525SC)
- Wiha Hand Tool Kits