Shop All Screwdrivers
Wiha
Insulated Square Screwdriver #2 Round
Mfr # 35812
Zoro # G0233620
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Square
- Screwdriver Tip Style Square Recess
- Tip Size #2
- Handle Material Plastic
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 35812
- Zoro # G0233620
- UPC # 084705358123
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 6 in |
Overall Length | 10 1/2 in |
Handle Length | 4 1/2 in |
Shank Diameter | 0.24 in |
For Fastener Size | Square #2 |
Description
Insulated Square Screwdriver, Tip Size #2, Square, Molded, Overall Length 10 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 5-3/4" Heavy Duty Side Cutting Pliers, With Vinyl Grips, 3/4" Jaw (B245B)
- SMITHS Gloss Plastic Knife Sharpener (JIFF-FB)
- ULLMAN Inspection Mirror, Telescoping, 5-3/4in.L (B-2TM)
- MILWAUKEE TOOL EXACT 3/4" Die (49-16-2662)
- WIHA Insulated Slotted Screwdriver 5/16 in Round (32042)
- WIHA Precision Hex Screwdriver 1/64 in Round (26307)
- WIHA Insulated Torx Screwdriver T20 Round (32541)
- WIHA Insulated Slotted Screwdriver 15/64 in Round (32034)
- WIHA Insulated Torx Screwdriver T40 Round (32519)
- WIHA Insulated Slotted Screwdriver 1/8 in Round (32003)
- PAHWA QTi Non Sparking, Non Magnetic Philips Screwdriver #0 - 2" x 5" (SD-2003)
- Wiha Screwdrivers and Nutdrivers