Shop All Screwdriver Sets
Wiha
Insulated SoftFinish Cushion Grip Screwd
Mfr # 32081
Zoro # G402695573
$44.21
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Set Includes: Slotted 4.5, 5.5, 6.5mm and Phillips #1, #2
- Finish Satin
- Color Red
- Features Set Includes: Slotted 4.5, 5.5, 6.5mm and Phillips #1, #2
- Weight 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 32081
- Zoro # G402695573
- UPC # 084705320816
- Country of Origin Germany
- Category Screwdriver Sets
Details
Item | Insulated Screwdriver Sets |
Includes | Set Includes: Slotted 4.5, 5.5, 6.5mm and Phillips #1, #2 |
Finish | Satin |
Color | Red |
Features | Set Includes: Slotted 4.5, 5.5, 6.5mm and Phillips #1, #2 |
Weight | 1.5 |
Description
Insulated SoftFinish Cushion Grip Screwd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC 1/8 (68908)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 25/32 (52450)
- WESTWARD Combination Wrench, SAE, 7 1/2 in Length, 9/16 in Head, 12 Points (54PN28)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401L84)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, 2 pcs (32189)
- WIHA SoftFinish® Screwdriver Set, 12 pcs (30297)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, 19 pcs (32095)
- WIHA Demo Screwdriver Set, Slotted/Phillips, 7 pcs (53097)
- WIHA Screwdriver Set, Slotted/Phillips, 6 Pc (30294)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, 4 pcs (32090)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 10-Piece (5/64-5/16 in.) (DHX91101)
- Wiha Screwdriver Sets