Shop All Insulated Tool Sets
Wiha
Insulated Socket Wrench Set, 13 pc.
Mfr # 31390
Zoro # G4546771
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Measurement Type SAE
- Includes 1/4 in Drive Extensions,
- Finish Chrome
- Number of Pieces 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 31390
- Zoro # G4546771
- UPC # 084705313900
- Country of Origin United States
- Category Insulated Tool Sets
Dimensions
Drive Size | 1/4 in |
Socket Size Range | 3/16 in to 9/16 in |
Container Height | 3 7/16 in |
Head Depth | 7/16 in |
Container Length | 11 5/16 in |
Standard Socket Style/Size | Standard 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in |
Standard Socket Size | 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in |
Head Width | 1/4 in |
Socket Size | 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in |
Container Width | 6 13/16 in |
Overall Length | 11 5/16 in |
Description
The WIHA TOOLS 31390 Insulated Socket Wrench Set comes with 13 pieces of professional-grade tools that are perfect for working on automotive, electrical and mechanical equipment. The set contains both standard and deep sockets. Each socket is made of chrome vanadium steel for maximum durability. They also have a voltage rating of 1,000 V AC and 1,500 V DC. This means you can use them on both household appliances and power tools without worrying about damaging the sockets or the tool itself. If you are looking for an insulated socket wrench set to take care of your automotive, electrical or mechanical needs, then the WIHA TOOLS 31390 Insulated Socket Wrench Set is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Pull Ring, 5/16" Pin Dia. (LBH-SS7119)
- NANUK CASES Black Padded Divider Case, 19.9"L x 16.1"W x 10.1"D (933-2001)
- MILWAUKEE TOOL 1/2" Drive 22mm Deep Socket (45-34-2122)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 1/4 In (16Y578)
- WIHA Insulated Tool Set, 10 pc. (32868)
- WIHA Insulated Tool Set, 10 pc. (32892)
- WIHA Insulated Tool Set, 24 pc. (31691)
- WIHA Insulated Socket Set, 10 pc. (31496)
- WIHA Insulated Tool Set, 22 Pieces, 1000VAC Max (32973)
- WIHA Insulated Screwdriver/Nutdriver Set, 15pc (32190)
- KNIPEX Insulated Open End Wrench Set, 8 pc. (98 99 13 S4)
- Wiha Insulated Tool Sets