Shop All Insulated Tool Sets
Wiha
Insulated Socket Wrench Set, 10 pc.
Mfr # 31590
Zoro # G4606987
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Measurement Type Metric
- Includes 3/8 in Drive Extension
- Finish Chrome
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 31590
- Zoro # G4606987
- UPC # 084705315904
- Country of Origin Germany
- Category Insulated Tool Sets
Dimensions
Drive Size | 3/8 in |
Socket Size Range | 8 mm to 19 mm |
Container Length | 11 5/16 in |
Standard Socket Style/Size | Standard 12-Point: 8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 17 mm, 19 mm |
Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 17 mm, 19 mm, 8 mm |
Head Depth | 7/16 in |
Overall Length | 11 5/16 in |
Container Height | 3 7/16 in |
Head Width | 3/8 in |
Standard Socket Size | 8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 17 mm, 19 mm |
Container Width | 6 13/16 in |
Description
Socket Wrench Set, Standard Socket Count/Style (8) 12-Point, Standard Socket Style/Size Standard 12-Point: 8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 17 mm, 19 mm, Deep Socket Count/Style None, Flex Socket Count/Style None, Bolt Clearance 7/16 in, Drive Size 3/8 in, Drive Type Hand, Alloy Steel, Chrome, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Scraper, Stiff, 3", SS, Blade Type: Beveled (DW034)
- URREA 3/8" drive, 6-point deep impact socket 15mm (7015M)
- KRAFT TOOL Joint Touch-Up Roller, Round Face, 1/4" (CC565)
- KO-KEN Socket 13mm 12 Point 55mm 3/8 Sq. Drive (3305M-13)
- WIHA Insulated Tool Set, 10 pc. (32868)
- WIHA Insulated Tool Set, 10 pc. (32867)
- WIHA Insulated Master Electricians Set 54Pcs (32937)
- WIHA Insulated Tool Set, 14 pc. (32192)
- WIHA 11 pc Insulated Tool Set, Roll-up Pouch, 7 Screwdrivers, 3 Pliers, SAE (32986)
- WIHA Insulated Tool Set, 10 pc. (32891)
- TENG TOOLS 28 Piece 1000 Volt Insulated 3/8 Inch Drive 6 Point Shallow Socket, Extension Bar (TEFXV28)
- Wiha Hand Tool Kits