Shop All Insulated Tool Sets
Wiha
Insulated Socket Set, 16 pc.
Mfr # 31491
Zoro # G4627542
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Measurement Type Metric, SAE
- Includes Storage Box
- Finish Chrome
- Number of Pieces 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 31491
- Zoro # G4627542
- UPC # 084705314914
- Country of Origin United States
- Category Insulated Tool Sets
Dimensions
Drive Size | 3/8 in |
Socket Size Range | 5/16 in to 3/4 in, 8 mm to 19 mm |
Container Height | 3 1/2 in |
Socket Size | 1/2 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 14 mm, 17 mm, 19 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 8 mm, 9/16 in |
Standard Socket Style/Size | Standard 12-Point: 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 17 mm, 19 mm |
Container Length | 11 3/8 in |
Container Width | 6 3/4 in |
Description
Socket Set, Standard Socket Count/Style (16) 12-Point, Standard Socket Style/Size Standard 12-Point: 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 17 mm, 19 mm, Deep Socket Count/Style None, Flex Socket Count/Style None, Hand, Drive Size 3/8 in, Metric, SAE, 12-Point, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/4" x 17" x 22" High Impact 4 Cutter Spline (DW5748)
- BONDHUS SAE L-Shape Ball Hex Key, 1/2" Tip Size (15716)
- HUSQVARNA PAN, LOWER DUST, RED (510338701)
- CAPRI TOOLS 0-Degree Offset Extra-Long Box End Wrench Set, SAE, 5 pcs (1/4-3/4 in) (CP11800-5SPK)
- WIHA Insulated Journeymans Set 30 Pcs (32935)
- WIHA Insulated Tool Set, 10 pc. (32892)
- WIHA Insulated Tool Set, 5 pc. (32875)
- WIHA Insulated Tool Set, 24 pc. (31691)
- WIHA Insulated Tool Set, 10 pc. (32867)
- WIHA Insulated Socket Wrench Set, 10 pc. (31590)
- WIHA Insulated Tool Set, 5 pc. (32872)
- Wiha Hand Tool Kits