Shop All Insulated Tool Sets
Wiha
Insulated Socket Set, 11 pc.
Mfr # 31395
Zoro # G4537373
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Measurement Type Metric
- Includes 1/4 in Dr T-Handle, Molded Box
- Finish Chrome
- Number of Pieces 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 31395
- Zoro # G4537373
- UPC # 084705313955
- Country of Origin United States
- Category Insulated Tool Sets
Dimensions
Drive Size | 1/4 in |
Socket Size Range | 5 mm to 14 mm |
Standard Socket Style/Size | Standard 6-Point: 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm |
Container Height | 2 5/8 in |
Container Length | 12 5/16 in |
Container Width | 9 1/2 in |
Standard Socket Size | 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm |
Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm |
Description
Socket Wrench Set, Standard Socket Count/Style (11) 6-Point, Standard Socket Style/Size Standard 6-Point: 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, Deep Socket Count/Style None, Flex Socket Count/Style None, Drive Size 1/4 in, Drive Type Hand, Chrome, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Die Stock Solid 1-13/16 Locks In Round Or Hex Dies With Set Screw (98516)
- VEGA INDUSTRIES Adapter, 1/4 x 1/4 Hex Extension x 2" Ba (150ADB14)
- GREY PNEUMATIC SKT 1/2" DRIVE X 5/8" HEX DRIVER 6" LENG (GP29206F)
- BOSCH Extension SDS Plus, 13 In (T3926SC)
- WIHA Insulated Tool Set, 48 pc. (32874)
- WIHA Insulated Tool Set, 22 pc. (32988)
- WIHA Insulated Tool Set, 24 pc. (31790)
- WIHA Insulated Tool Set, 24 pc. (31495)
- WIHA Insulated Tool Set, 5 pc. (32875)
- WIHA Insulated Tool Set, 10 pc. (32867)
- WIHA Insulated Tool Set, 7 Pieces, 1000VAC Max (32942)
- Wiha Hand Tool Kits