Shop All Insulated Tool Sets
Wiha
Insulated Socket Set, 11 pc.
Mfr # 31394
Zoro # G4625433
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Measurement Type SAE
- Includes 1/4 in Drive Ratchet, Extension Bar
- Finish Chrome
- Number of Pieces 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 31394
- Zoro # G4625433
- UPC # 084705313948
- Country of Origin United States
- Category Insulated Tool Sets
Dimensions
Drive Size | 1/4 in |
Socket Size Range | 3/16 in to 9/16 in |
Container Width | 9 1/2 in |
Standard Socket Size | 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in |
Container Height | 2 5/8 in |
Container Length | 12 5/16 in |
Standard Socket Style/Size | Standard 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in |
Socket Size | 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in |
Description
The WIHA TOOLS 31394 Insulated Socket Set is an insulated tool set that offers the highest degree of protection against electric shock. It includes 11 sockets with a size range from 3/16 in to 9/16 in. The socket wrench set has 6-point sockets that come in various sizes, ranging from 3/16 in to 9/16 in. The chrome finish provides increased durability and corrosion resistance. This kit also includes standard sockets, which are available individually or can be purchased as a complete set. WIHA TOOLS' 31394 Insulated Socket Set is the essential insulated tool kit for any electrical maintenance work you may need to do around your home or office.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Water Pump Pliers, 4" Cobra XS Water Pum (87 00 100 SBA)
- WESTWARD 3/8 in Drive Impact Socket 10 mm Size 6 pt Standard Depth, Black Oxide (4LYT6)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 41 (H1312CW)
- STARRETT Band Saw Blade, 8 ft. 1" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-08-01)
- WIHA Insulated Screwdriver/Nutdriver Set, 15pc (32190)
- WIHA Insulated Master Electricians Set 54Pcs (32937)
- WIHA Insulated Tool Set, 24 pc. (31592)
- WIHA Insulated Tool Set, 7 pc. (32985)
- WIHA Insulated Socket Bit Set, 7 pc. (31890)
- WIHA Insulated Tool Set, 48 pc. (32874)
- ITL 1000V Insulated 1/2" Drive Combination Socket Set, 19-Piece (03095)
- Wiha Insulated Tool Sets