Shop All Insulated Tool Sets
Wiha
Insulated Socket Bit Set, 7 pc.
Mfr # 31890
Zoro # G4578707
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Drive Size 3/8 in
- Measurement Type SAE
- Includes (7) 3/8 in Dr 6 pt Socket Bits: 3/16 in , 7/32 in , 1/4 in , 5/16 in , 3/8 in , 7/16 in , 1/2 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 31890
- Zoro # G4578707
- UPC # 084705318905
- Country of Origin Germany
- Category Insulated Tool Sets
Dimensions
Drive Size | 3/8 in |
Tip Size | 1/2 in, 1/4 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in |
Container Width | 6 7/8 in |
Insert Length | 19/32 in |
Overall Length | 3 in |
Container Length | 11 3/8 in |
Container Height | 3 1/2 in |
Socket Size | 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in |
Description
Socket Bit Set, Tip Size 1/2 in, 1/4 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, Tip Style Hex, Insert Length 19/32 in, Overall Length 3 in, Drive Size 3/8 in, Number of Pieces 7, Alloy Steel, Chrome, SAE, Insulated Yes, For Screw Type Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Rotor, 3/4 (2145-53)
- KODIAK CUTTING TOOLS 1/2-20 Standard Hand Tap 3 Piece Tap Sets (5504576)
- GREY PNEUMATIC 1/2" Drive Metric, 26 pcs (1726MD)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.013 (111201300)
- WIHA Insulated TorqueControl 12 Pc. Set (28795)
- WIHA Insulated Tool Set, 80 pc. (32877)
- WIHA 80 pc Insulated Tool Set, SAE, Rolling Tool Case (32800)
- WIHA 11 pc Insulated Tool Set, Roll-up Pouch, 7 Screwdrivers, 3 Pliers, SAE (32986)
- WIHA Insulated Socket Wrench Set, 13 pc. (31391)
- WIHA Insulated Tool Set, 22 Pieces, 1000VAC Max (32973)
- KLEIN TOOLS 1000V Insulated Tool Set, 3-Piece (9420R)
- Wiha Hand Tool Kits