Shop All Screwdrivers
Wiha
Insulated Slotted Screwdriver 9/64 in Round
Mfr # 32046
Zoro # G4608597
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Cabinet Tip
- Tip Size 9/64 in
- Handle Material Plastic
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32046
- Zoro # G4608597
- UPC # 084705320465
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 9/64 in |
Shank Length | 4 in |
Overall Length | 8 in |
For Fastener Size | 9/64 in |
Description
When it comes to electrical work, you can't afford to take any chances. That's why this WIHA TOOLS Insulated Screwdriver Slotted 9/64" 4 in Round is the ideal tool for the job. This screwdriver has a 1000V rating and an insulated black oxide tip. The cabinet tip offers maximum strength and durability. The slotted screwdriver tip measures 9/64 in., while the shank length is 4 in. It also has an alloy steel shank with a plastic handle that provides excellent grip and control when working with electricity. With its ergonomic design, the WIHA TOOLS Insulated Screwdriver Slotted 9/64" 4 in Round will give you peace of mind when doing electrical work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Welding Pliers, MIG, 8" (31660)
- S & W MANUFACTURING Knurled Knob Tap, 10-24" (WTR-021)
- DEWALT Cordless Track Saw Kit w/ BONUS BATTERY (DCS520ST1/DCB606)
- ALDEN Drill/Extractor Tool, #3 Size, #10 Cap (1907P)
- WIHA Slotted 0.139" Round (30210)
- WIHA Precision Hex Screwdriver 1/8 in Round (26335)
- WIHA Slotted 0.315" Round (30230)
- WIHA Insulated Slotted Screwdriver 5/64 in Round (32005)
- WIHA Precision Pentalobe Screwdriver PL3 Round (26634)
- WIHA Screwdriver T8 Round (36270)
- VORTEX SK-832T 8 By 32 Philips Electricians Screw Kit (VO135316)
- Wiha Screwdrivers