Shop All Screwdrivers
Wiha
Insulated Slotted Screwdriver 9/64 in Round
Mfr # 32004
Zoro # G0233401
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 9/64 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 32004
- Zoro # G0233401
- UPC # 084705320045
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 9/64 in |
Shank Length | 60 mm |
Overall Length | 160 mm |
Handle Length | 4 in |
For Fastener Size | 3.5 mm |
Shank Diameter | 0.21 in |
Description
Insulated Slotted Screwdriver, Tip Size 9/64 in, Slotted, Molded, Overall Length 160 mm, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Sidekick III, 60131, Manual, Die Head (8992)
- KNIPEX Wrenches, 7 1/4" Cable Knife-1000V Insul (98 54 SB)
- ARTU Multipurpose Metric Drill Bit, 5mm (01516)
- SUPERCUT 160-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade (462425)
- WIHA Slotted 0.157" Round (30217)
- WIHA Pozidriv(R) #3 5.9" (31320)
- WIHA Insulated Slotted Screwdriver 7/32 in Round (32031)
- WIHA Insulated Square Screwdriver #1 Round (35811)
- WIHA Insulated Hex Screwdriver 2.5 mm Round (32300)
- WIHA Precision Hex Screwdriver 3 mm Round (26334)
- WIHA Insulated Torx Screwdriver T8 Round (32521)
- Wiha Screwdrivers and Nutdrivers