Shop All Screwdrivers
Wiha
Insulated Slotted Screwdriver 9/64 in Round
Mfr # 28428
Zoro # G5906929
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 9/64 in
- Handle Material Plastic
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 28428
- Zoro # G5906929
- UPC # 084705283104
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 9/64 in |
Shank Length | 75 mm |
Overall Length | 75 mm |
Handle Length | 3 in |
Shank Diameter | 0.16 in |
For Fastener Size | 3.5 mm |
Description
The WIHA TOOLS 28310 Insulated Slotted Screwdriver is a useful tool for electricians. Its slim blade allows you to access hard-to-reach areas. The screwdriver has a 9/64 in. tip size and a round shank measuring 3/4 in. It has an overall length of 75 mm and a 75 mm shank length. The handle is made of plastic, while the shank is alloy steel. This black oxide insulated slotted screwdriver comes with a limited lifetime warranty from the manufacturer. If you are looking for an insulated slotted screwdriver that will help you complete your tasks with ease, then this WIHA TOOLS product is just what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432)
- DREMEL Two Speed Rotary Tool Kit, 200-1/15" (200-1/15)
- OLFA Safety Recessed 5 1/2 in L, 10 PK (SK-15/10)
- CRESCENT NICHOLSON 14" Half Round Single Cut Pipeliner File - Boxed (05190N)
- WIHA Phillips #2 Round (31152)
- WIHA Precision Hex Screwdriver 5/32 in Round (26412)
- WIHA Screwdriver T15 Round (36276)
- WIHA Phillips #2 Round (31118)
- WIHA Precision Slotted Screwdriver 3/32 in Round (26028)
- WIHA Slotted 0.216" Round (30238)
- WERA General Purpose Torx Screwdriver T27 Round (05028072001)
- Wiha Screwdrivers and Nutdrivers