Shop All Screwdrivers
Wiha
Insulated Slotted Screwdriver 7/32 in Round
Mfr # 32055
Zoro # G4542447
original price:
$16.35
13% off
new price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Cabinet Tip
- Tip Size 7/32 in
- Handle Material Plastic
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32055
- Zoro # G4542447
- UPC # 084705320557
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 7/32 in |
Shank Length | 125 mm |
Overall Length | 243 mm |
Handle Length | 4 1/2 in |
Shank Diameter | 0.33 in |
For Fastener Size | 5.5 mm |
Description
This WIHA TOOLS 32055 Insulated Screwdriver Slotted 1/4" 5 in Round is the perfect tool for your next project. It will keep you safe from electric shock, while still giving you the control and power to get the job done. With a 1000V rating, this slotted screwdriver has insulation with a black oxide tip that protects against electric shock. The round cabinet tip of the screwdriver provides excellent torque. This slotted screwdriver has a length of 4 1/2 in., an overall length of 243 mm and an alloy steel shank material. It also has a 7/32" tip size and 125 mm shank length. WIHA TOOLS Insulated Screwdrivers are designed to be reliable tools that will help you complete your projects with ease.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- INGERSOLL-RAND Air Cut Off Tool, Gen Duty, 18k rpm, 25 cfm (326)
- BETA 15mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421015)
- MARSHALLTOWN TROWL 1/16"" V-NOTCH (6274)
- WIHA Screwdriver #1 Hex with Hex Bolster (53405)
- WIHA Torx(R) IP27 5.9" (36474)
- WIHA Insulated Hex Screwdriver 5 mm Round (32305)
- WIHA Bit Holding Screwdriver, 1/4" x 300mm (38460)
- WIHA Screwdriver #2 Hex with Hex Bolster (53410)
- WIHA Insulated Hex Screwdriver 4 mm Round (32301)
- URREA Bimaterial Screwdriver, 3/8X8" Slotted (8608)
- Wiha Screwdrivers and Nutdrivers