Shop All Screwdrivers
Wiha
Insulated Slotted Screwdriver 7/32 in Round
Mfr # 32031
Zoro # G4553561
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 7/32 in
- Handle Material Plastic
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32031
- Zoro # G4553561
- UPC # 084705320311
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 7/32 in |
Shank Length | 5 in |
Overall Length | 9 1/2 in |
Handle Length | 4 1/2 in |
Shank Diameter | 0.33 in |
For Fastener Size | 5.5 mm |
Description
Insulated Slotted Screwdriver, Tip Size 7/32 in, Slotted, Molded, Overall Length 9 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Countersink, AlTiN, 60 deg. Angle, 2-1/2" L (CS-250-060X)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1016U)
- MICRO 100 Brazed Tool Bit, RT, 4 In L, 5/8 In W (RT-625)
- CHICAGO PNEUMATIC Extended Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 1.0 hp (CP9113GES)
- WIHA Insulated Slotted Screwdriver 7/32 in Round (32026)
- WIHA Insulated Torx Screwdriver T10 Round (32531)
- WIHA Insulated Slotted Screwdriver 1/4 in Round (32039)
- WIHA Precision Slotted Screwdriver 5/64 in Round (26022)
- WIHA Precision Torx Screwdriver T4 Round (26736)
- WIHA Insulated Torx Screwdriver T40 Round (32519)
- WESTWARD Insulated Slotted Screwdriver 5/32 in Round (1YXK1)
- Wiha Screwdrivers and Nutdrivers