Shop All Screwdrivers
Wiha
Insulated Slotted Screwdriver 7/32 in Round
Mfr # 32026
Zoro # G4566807
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 7/32 in
- Handle Material Plastic
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 32026
- Zoro # G4566807
- UPC # 084705320267
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 7/32 in |
Shank Length | 7 in |
Overall Length | 11 1/2 in |
Handle Length | 4 1/2 in |
Shank Diameter | 0.33 in |
For Fastener Size | 5.5 mm |
Description
When it comes to working with fasteners, the WIHA TOOLS Insulated Screwdriver Slotted 1/4" 7 in Round is the tool you will want to have on hand. The insulated handle provides protection against electrical shocks. This slotted screwdriver has a keystone tip that provides maximum torque and high power transfer. It is made of alloy steel and features an insulated plastic handle for safety purposes. The black oxide tip resists corrosion and prevents slipping off screws. With a 7/32 in. tip size, this screwdriver has a 7 in shank length and overall length of 11 1/2 in.. WIHA TOOLS' Insulated Screwdriver Slotted 1/4" 7 in Round is the high-quality tool designed for the job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 3 TPI Premium Bimetal Blade (442090)
- MORSE 1-3/4" Carbide Grit Hole Saw (MHSG28)
- DRILL AMERICA 2-1/2" Die Stocks (DWTDS2-1/2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/32 (SF8816OM)
- WIHA Insulated Slotted Screwdriver 7/32 in Round (32031)
- WIHA Precision Slotted Screwdriver 5/32 in Round (26041)
- WIHA Phillips #2 Round (31152)
- WIHA Prcsion Slotted Screwdriver, 2.5 mm (27276)
- WIHA Precision Torx Screwdriver T5 Round (26617)
- WIHA Torx Screwdriver with Precision Handle, T3 x 40mm (96703)
- SURTEK Blue Screwdriver Square Shank Flat Tip 14X4 (D364)
- Wiha Screwdrivers and Nutdrivers