Shop All Screwdrivers
Wiha
Insulated Slotted Screwdriver 5/64 in Round
Mfr # 32001
Zoro # G0233392
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 5/64 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32001
- Zoro # G0233392
- UPC # 084705320014
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 5/64 in |
Shank Length | 40 mm |
Overall Length | 154 mm |
Handle Length | 4 in |
Shank Diameter | 0.14 in |
For Fastener Size | 2 mm |
Description
Insulated Slotted Screwdriver, Tip Size 5/64 in, Slotted, Molded, Overall Length 154 mm, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Roll Pin Punch, 5/16 In Tip, 6 In L (2AJG4)
- NACHI Fractional HSS Drill Set - S29 - 1/16in To 1/2in By 64ths (3599021)
- BOSCH Diamond HS Set, 11 Pcs (HDG11)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (452-5000-BN)
- WIHA Slotted Screwdriver with Precision Handle, 2.5 x 50mm (96025)
- WIHA Precision Slotted Screwdriver 1/8 in Round (26070)
- WIHA Precision Torx Screwdriver T3 Round (26703)
- WIHA Insulated Slotted Screwdriver 1/4 in Round (32058)
- WIHA Precision Phillips Screwdriver #00 Round (26104)
- WIHA Precision Slotted Screwdriver 1.5 mm Round (26024)
- PROTO Screwdriver, T10 Tip, Torx Tip (JT10314RS)
- Wiha Screwdrivers and Nutdrivers