Shop All Screwdrivers
Wiha
Insulated Slotted Screwdriver 5/32 in Round
Mfr # 32017
Zoro # G4542167
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 5/32 in
- Handle Material Plastic
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32017
- Zoro # G4542167
- UPC # 084705320175
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 5/32 in |
Shank Length | 4 in |
Overall Length | 8 1/4 in |
Handle Length | 4 1/4 in |
Shank Diameter | 0.24 in |
For Fastener Size | 4 mm |
Description
Insulated Slotted Screwdriver, Tip Size 5/32 in, Slotted, Molded, Overall Length 8 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Spring Collet, TG75, 3/8 in. (04008-3/8)
- POWERBUILT 12Mm Back-Tap Thread Repair Tool (641148)
- ZORO SELECT External thread repair tool with 5/32 - 3/4" capacity (NES1A)
- OLFA Snap-Off Utility Knife Snap-Off, 6 1/2 in L (LA-X)
- WIHA Precision Phillips Screwdriver #0 Round (26109)
- WIHA Precision Phillips Screwdriver #0 Round (26135)
- WIHA Insulated Phillips Screwdriver #00 Round (32106)
- WIHA Precision Torx Screwdriver, T6 (27865)
- WIHA Precision Pentalobe Screwdriver PL5 Round (26638)
- WIHA Precision Hex Screwdriver, 1.5 mm (27553)
- WIHA Insulated Slotted Screwdriver 5/64 in Round (32005)
- Wiha Screwdrivers and Nutdrivers