Shop All Screwdrivers
Wiha
Insulated Slotted Screwdriver 3/16 in Round
Mfr # 32052
Zoro # G4605264
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Cabinet Tip
- Handle Material Plastic
- Handle Design Ergonomic
- Shank Length 125 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32052
- Zoro # G4605264
- UPC # 084705320526
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 3/16 in |
Shank Length | 125 mm |
Overall Length | 211 mm |
Handle Length | 4 1/4 in |
For Fastener Size | 4.5 mm |
Shank Diameter | 0.29 in |
Description
The WIHA TOOLS 32052 Insulated Screwdriver Slotted 3/16" 5 in Round is a reliable tool that can help you tackle a range of jobs. This slotted screwdriver is rated at 1000V, so it is safe to use on live electrical components. The black oxide tip ensures durability and long life. It has an insulated handle with a plastic finish, which makes it comfortable to hold and easy to grip. The cabinet tip allows you to access tight spaces where standard tips cannot reach. With a 3/16" slotted screwdriver tip size, this 5 in round screwdriver provides excellent torque control for demanding applications. WIHA TOOLS 32052 Insulated Screwdriver Slotted 3/16" 5 in Round is the ideal choice for all your household projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack w/ Rapid Charger (48-59-1200)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 15390 (15390)
- MILWAUKEE TOOL Cable Bit 3/4"" x 72" (48-13-8375)
- STAHLWILLE TOOLS Engineers hammers 2000 g L.400 mm (70110017)
- WIHA Insulated Slotted Screwdriver 5/32 in Round (32049)
- WIHA Insulated Phillips Screwdriver #2 Round (32102)
- WIHA Precision Phillips Screwdriver #00 Round (26104)
- WIHA Insulated Phillips Screwdriver #1 Round (30702)
- WIHA Insulated Hex Screwdriver 5 mm Round (32305)
- WIHA Precision Phillips Screwdriver, #000 (27330)
- GRAY TOOLS Electrician's Slotted Screwdriver, 3" Blade L, .016 X 1/8" Tip, 1000V (30403-I)
- Wiha Screwdrivers