Shop All Screwdrivers
Wiha
Insulated Slotted Screwdriver 3/16 in Round
Mfr # 32024
Zoro # G2145132
original price:
$8.14
15% off
new price: $6.87
/ea
$6.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 3/16 in
- Handle Material Plastic
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32024
- Zoro # G2145132
- UPC # 084705320243
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 3/16 in |
Shank Length | 5 in |
Overall Length | 9 1/4 in |
Handle Length | 4 1/4 in |
Shank Diameter | 0.32 in |
For Fastener Size | 4.5 mm |
Description
WIHA Tools' 32024 Insulated Screwdriver Slotted 3/16" 5 in Round is the perfect tool for electrical work. The 1000V rating ensures that you are safe to use it on live circuits. WIHA's insulated screwdriver has a black oxide tip, which offers an enhanced grip and corrosion resistance. It also features a round shank with alloy steel tip, which allows you to easily access tight spaces. The screwdriver has a length of 9 1/4 in., handle length of 4 1/4 in., and tip size of 3/16 in.. It has a shank length of 5 in. and overall product weight of 0.15 lbs. WIHA Tools' Insulated Screwdriver Slotted 3/16" 5 in Round is the high quality tool that will meet your demands for electrical work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Ruler, 15 Inch, Stainless Steel (10416)
- PROTO 3/8 in Drive Hex Socket Bit Metric 10 mm Tip, 1 25/32 in L (J4990-10MST)
- CLEVELAND Straight Flute Hand Tap Bottoming, 3 Flutes (C54166)
- CLE-LINE 27/64" Cobalt 135 Deg. Jobber Length Drill Bit (C23368)
- WIHA Precision Phillips Screwdriver #00 Round (26104)
- WIHA Insulated Square Screwdriver #1 Round (35811)
- WIHA ESD Precision ScrwdrvrSt, NmPcs8 (27396)
- WIHA Insulated Phillips Screwdriver #1 Round (32101)
- WIHA Insulated Slotted Screwdriver 9/64 in Round (32015)
- WIHA Precision Slotted Screwdriver 1/8 in Round (26034)
- WESTWARD Precision Slotted Screwdriver 5/32 in Round (401L52)
- Wiha Screwdrivers