Shop All Screwdrivers
Wiha
Insulated Slotted Screwdriver 3/16 in Round
Mfr # 32023
Zoro # G4593364
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 3/16 in
- Handle Material Plastic
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32023
- Zoro # G4593364
- UPC # 084705320236
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 3/16 in |
Shank Length | 4 in |
Overall Length | 8 1/4 in |
Handle Length | 4 1/4 in |
Shank Diameter | 0.22 in |
For Fastener Size | 4.5 mm |
Description
If you work with electrical equipment, the WIHA TOOLS 32023 Insulated Screwdriver Slotted 3/16" 4 in Round is an essential. It will help protect you from electrical shock while also providing excellent grip and control. This slotted screwdriver has a 1000V rating, which means it is safe to use on live circuits. The black oxide tip provides corrosion resistance and helps to reduce friction during insertion or removal of screws. The insulated handle is made of plastic, making it comfortable to hold. Featuring a keystone slotted tip, this screwdriver measures 8 1/4 in. in length overall and 4 1/4 in. in handle length. Its alloy steel shank has a diameter of 0.25 inches and comes with a 4 inch length for added leverage when tightening or loosening screws.. The WIHA TOOLS Insulated Screwdriver Slotted 3/16" 4 in Round offers the safety features you need when working around electricity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Screwdriver Holder, Steel, Black (JUC-SCRH)
- SITEPRO 191-B Prism Pole Topo Shoe, Wide Base (07-191-B)
- PROTO 1 in Drive Impact Socket 2 15/16 in Size 6 pt Standard Depth, Black Oxide (J10047)
- SUNEX PLIERS NEEDLE NOSE 16" XTRA LONG 4/SET (SU3706V)
- WIHA Phillips #3 Round (31120)
- WIHA Insulated Hex Screwdriver 2.5 mm Round (32300)
- WIHA Insulated Slotted Screwdriver 5/32 in Round (32017)
- WIHA Insulated Slotted Screwdriver 9/64 in Round (32015)
- WIHA Insulated Torx Screwdriver T20 Round (32541)
- WIHA Insulated Square Screwdriver #2 Round (35812)
- PERFORMANCE TOOL Phillips Round # 1 X 6 In Screwdriver # 1, W30962 (W30962)
- Wiha Screwdrivers and Nutdrivers