Shop All Screwdrivers
Wiha
Insulated Slotted Screwdriver 1/8 in Round
Mfr # 32003
Zoro # G0233471
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 1/8 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32003
- Zoro # G0233471
- UPC # 084705320038
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 1/8 in |
Shank Length | 60 mm |
Overall Length | 160 mm |
Handle Length | 4 in |
For Fastener Size | 3 mm |
Shank Diameter | 0.19 in |
Description
The WIHA TOOLS 32003 Insulated Screwdriver Slotted 1/8" 2 3/8 in Round is a slotted screwdriver with an insulated handle. It has a black oxide finish and alloy steel shank. The slotted screwdriver features an ergonomic handle design with rotating cap, allowing you to grip the tool more easily. Its 1/8" tip size makes it suitable for small screws on electrical appliances and other electronic devices. Designed for heavy duty use, this slotted screwdriver has a 60 mm shank length and overall length of 160 mm. With a plastic handle material, the screwdriver weighs just 2 oz., making it lightweight yet durable enough to last through tough jobs. This WIHA TOOLS Screwdriver is one of those tools that make your life easier.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Impct Socket 6 (315UMD)
- CRESENT LUFKIN Crescent Lufkin HiViz Series Tape Measure, 10 ft L Blade, 12 in W Blade, Steel Blade, Plastic Case (L610N)
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 8-12 TPI Premium Bimetal Blade (534184)
- STANLEY Rule Tape 12Ftx3/4In Powerlock (33-312L)
- WIHA Insulated Square Screwdriver #2 Round (35845)
- WIHA Precision Phillips Screwdriver #0 Round (26109)
- WIHA Precision Hex Screwdriver 2.5 mm Round (26325)
- WIHA Precision Phillips Screwdriver, #0 (27332)
- WIHA Precision Torx Screwdriver, T6 (27865)
- WIHA Screwdriver #1 Hex with Hex Bolster (53405)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (603-4B)
- Wiha Screwdrivers and Nutdrivers