Shop All Screwdrivers
Wiha
Insulated Slotted Screwdriver 15/64 in Round
Mfr # 32034
Zoro # G4557244
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 15/64 in
- Handle Material Plastic
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32034
- Zoro # G4557244
- UPC # 084705320342
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 15/64 in |
Shank Length | 6 in |
Overall Length | 10 1/2 in |
Handle Length | 4 1/2 in |
Shank Diameter | 0.33 in |
For Fastener Size | 6 mm |
Description
WIHA TOOLS 32034 Insulated Screwdriver Slotted 1/4" 6 in Round is the perfect tool for electricians and other professionals who work with electricity. WIHA's insulated screwdriver has a 1000V rating, making it safe to use on electrical components. The black oxide tip helps to prevent corrosion while the insulated handle protects you from shocks. It also features a keystone slotted tip, which allows you to get into hard-to-reach places. With an overall length of 10 1/2 in., this screwdriver has a 4 1/2 in. handle length and 6 in. shank length. WIHA TOOLS 32034 Insulated Screwdriver Slotted 1/4" 6 in Round is an essential for anyone working with electricity or electronic equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 5/16" (80351)
- KIPP Star Grip, Form: D, Tapped and Drilled, DIN 6336, D=M08, D1= 40, H=26, Stainless Steel Polished (K0150.440082)
- PROTO 3/8 in Drive Impact Socket 6 mm Size, Standard Socket, black oxide (J7206M)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 3/8" Tip Dia., 0.600"L, Ball Knob (GI3/8-1.5LOB-B3)
- WIHA Insulated Slotted Screwdriver 5/64 in Round (32001)
- WIHA Insulated Pozidriv Screwdriver #0 Round (32400)
- WIHA Precision Slotted Screwdriver, 3 mm (27278)
- WIHA Precision Phillips Screwdriver, #00 (27331)
- WIHA Phillips #2 Round (31118)
- WIHA Prcsion Slotted Screwdriver, 3.5 mm (27280)
- STEELMAN T20 x 3" Star Tip Screwdriver with Fluted Handle (31012)
- Wiha Screwdrivers