Shop All Screwdrivers
Wiha
Insulated Slotted Screwdriver 1/4 in Round
Mfr # 32058
Zoro # G4538834
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Cabinet Tip
- Tip Size 1/4 in
- Handle Material Plastic
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32058
- Zoro # G4538834
- UPC # 084705320588
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 150 mm |
Overall Length | 268 mm |
Handle Length | 4 1/2 in |
For Fastener Size | 6.5 mm |
Shank Diameter | 0.35 in |
Description
Insulated Slotted Screwdriver, Tip Size 1/4 in, Slotted, Molded, Overall Length 268 mm, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 36mm Triple Square Metric Socket, 12 Points (J5436M)
- DRILL AMERICA 1/2"-#16 HSS Threaded Shank Stop Countersink (TSC1/2-16)
- KNIPEX 8" Cable Shears, Steel, Multi-Component Grip (95 12 200)
- C.K HD Classic Screwdriver PH2x100mm (T4812-2)
- WIHA Precision Slotted Screwdriver 5/32 in Round (26041)
- WIHA Insulated Slotted Screwdriver 3/16 in Round (32027)
- WIHA Prcsion Slotted Screwdriver, 2.5 mm (27276)
- WIHA Precision Torx Screwdriver, T4 (27863)
- WIHA Insulated Slotted Screwdriver 1/8 in Round (32012)
- WIHA Insulated Phillips Screwdriver #0 Round (32107)
- WESTWARD Demolition Slotted Screwdriver 3/8 in Square (401M13)
- Wiha Screwdrivers and Nutdrivers