Shop All Screwdriver Sets
Wiha
Insulated Screwdriver Set, Slotted/Phillips, Square, 6 pcs
Mfr # 35891
Zoro # G4635881
original price:
$52.25
12% off
new price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Specialty, Standard
- Screwdriver Tip Style Phillips/Slotted/Square
- Tip Size 1/8", 7/32", #1, #2, #3
- Handle Material Multi Component
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 35891
- Zoro # G4635881
- UPC # 084705358918
- Country of Origin Germany
- Category Screwdriver Sets
Dimensions
Tip Size | 1/8", 7/32", #1, #2, #3 |
Shank Length | 3 in to 6 in |
Overall Length | 8" to 10-1/2" |
Container Width | 8 1/4 in |
Container Length | 11 in |
For Fastener Size | 1/8 in, 7/32 in |
Container Height | 1 in |
Sizes Included | Keystone Slotted: 1/8 in x 3 in, 7/32 in x 5 in, Phillips: #1 x 3 in, #2 x 4 in, Square #1 x 4 in, #2 x 6 in |
Description
The WIHA TOOLS 35891 Insulated Screwdriver Set is a reliable set of screwdrivers that are designed to provide superior performance and safety. This insulated screwdriver set comes with 6 pieces, including Phillips, slotted and square tips. Each long handle has an insulated cushion grip for added comfort and control. The multi component handle provides strength and durability. The nut driver groupings include standard and specialty bits. Whether you are a professional or hobbyist, the WIHA TOOLS 35891 Insulated Screwdriver Set is the perfect choice for your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M3X0.5 (7751-3)
- FACOM Insulated Socket Wrench Set, 17 pc. (FC-J.401AVSE)
- TAPMATIC Back Jaw, 0.275 sq. in. to 0.672 sq. in. (50916)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0937-C3)
- WIHA Insulated Screwdriver Set, 10 pcs (32093)
- WIHA Demo Screwdriver Set, Slotted/Phillips, 5 pcs (53390)
- WIHA Extra Heavy Duty SoftFinish Cushion Grip (53180)
- WIHA Insulated Screwdriver Set, 30 pcs (32199)
- WIHA SoftFinish® Screwdriver Set, 12 pcs (30297)
- WIHA Insulated Screwdriver Set, 13 pcs (32094)
- GEARWRENCH 2 Pc. Phillips?/Slotted Dual Material Screwdriver Set (80068H)
- Wiha Screwdrivers and Nutdrivers