Shop All Screwdriver Sets
Wiha
Insulated Screwdriver Set, Slotted/Phillips, Square, 6 pcs
Mfr # 32196
Zoro # G4592454
product price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Specialty, Standard
- Screwdriver Tip Style Phillips/Slotted/Square
- Tip Size #1, #2, 4.5mm, 6.5mm
- Handle Material Multi Component
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32196
- Zoro # G4592454
- UPC # 084705321967
- Country of Origin Germany
- Category Screwdriver Sets
Dimensions
Tip Size | #1, #2, 4.5mm, 6.5mm |
Shank Length | 3-1/8 in to 5-15/16 in |
Overall Length | 8" to 10-1/2" |
Container Width | 8 1/4 in |
Sizes Included | Keystone Slotted: 3/16 in x 5 in, 1/4 in x 6 in, Phillips: #1 x 3 in, #2 x 4 in, Square #1 x3 in, #2 x 4 in |
Container Length | 11 1/2 in |
Container Height | 1 1/4 in |
For Fastener Size | 4.5 mm, 6.5 mm |
Description
Insulated Screwdriver Set, Tip Finish Black Oxide, 4.5 mm, 6.5 mm, Phillips, Slotted, Square, Ergonomic, Number of Pieces 6, Yes, ESD Safe No, Non-Sparking No, Measurement Type Metric, Includes Keystone Slotted 3/16 in x 5 in , 1/4' x 6 in , Phillips #1 x 3 in , #2 x 4 in , Square #1 x3 in , #2 x 4 in , Corrosion Resistant Yes, ASTM F1505-01, CSA, DIN 7437, IEC EN DIN 60900, NFPA70E, VDE 0682/Part 2012, Tether Ready No, Range of Shank Lengths 3 1/8 in to 5 15/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Multi-Function Socket, S-548 (S-548)
- PERFORMANCE TOOL STUBBY TOOL SET 45PC (W39000)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TC TiCN 1/2"x1/2"x2"x4" (C39785)
- CHICAGO-LATROBE 115PC 135° Heavy-Duty Cobalt Jobber Length Dril Set CL 550 Straw HSS-CO 8% 1/16-1/2, A-Z, #1-#60 (46650)
- WIHA Screwdriver Set, Slotted/Phillips, 5 pcs (30295)
- WIHA Precision Screwdriver Set, Phillips/Slotted Tip, 1/8 in, 3/32 in, 5/32 Tip Size, 5-Piece (26192)
- WIHA Magicring Metric Screwdriver Set 1, 9 pcs (36790)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, 5 pcs (32091)
- WIHA Insulated Screwdriver Set, 10 pcs (32093)
- WIHA Security Screwdriver Set, Torx(R), 7 pcs (36298)
- ESTWING MFG CO Estwing Mfg Co. E5 5 Lb Wood Splitting Wedge (E5)
- Wiha Screwdrivers and Nutdrivers