Shop All Screwdriver Sets
Wiha
Insulated Screwdriver Set, Slotted/Phillips, 4 pcs
Mfr # 32090
Zoro # G2181392
product price: $27.18
/ea
$27.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Standard
- Screwdriver Tip Style Keystone Slotted/Phillips
- Tip Size 3.5mm, 4.5mm, #1, #2
- Handle Material Multi Component
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32090
- Zoro # G2181392
- UPC # 084705320908
- Country of Origin Germany
- Category Screwdriver Sets
Dimensions
Tip Size | 3.5mm, 4.5mm, #1, #2 |
Container Width | 4 1/2 in |
Container Height | 1 in |
Sizes Included | Keystone Slotted: 9/64 in x 4 in, 3/16 in x 5 in, Phillips: #1 x 3 in, #2 x 4 in |
For Fastener Size | 3.5 mm, 4.5 mm |
Container Length | 9 1/2 in |
Description
Insulated Screwdriver Set, Tip Finish Chrome, 3.5 mm, 4.5 mm, Phillips, Slotted, Ergonomic, Number of Pieces 4, Yes, ESD Safe No, Non-Sparking No, Measurement Type Metric, Includes Keystone Slotted 9/64 in x 4 in , 3/16 in x 5 in , Phillips #1 x 3 in , #2 x 4 in , Corrosion Resistant Yes, ASTM F1505-01, CSA, DIN 7437, IEC EN DIN 60900, NFPA70E, VDE 0682/Part 2012, Tether Ready No, Range of Shank Lengths 80 mm to 125 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 15/16, Spiral Flute Hex Nut Shank Bridge Reamer (429A160)
- PRO-GRADE TOOLS Heavy Duty Swivel Bench Vise, 5" (59114)
- STABILA Die-Cast Torpedo (81S)
- BOSCH Finish Sander, 3.4A, Soft Grip, 3/32 in.dia (OS50VC)
- WIHA Insulated Screwdriver Set, Hex, 6 pcs (32366)
- WIHA Torx Screwdriver Set With Flag H, 7 pcs (37090)
- WIHA Insulated Screwdriver Set, 12 pcs (28392)
- WIHA Screwdriver Set, 8 pcs, Round Shank (26791)
- WIHA Insulated Screwdriver Set, 7 pcs (32087)
- WIHA Insulated Screwdriver Set, 7 pcs (32188)
- K-TOOL INTERNATIONAL Slotted Screwdriver, 8" (KTI-16208)
- Wiha Screwdriver Sets