Shop All Screwdriver Sets
Wiha
Insulated Screwdriver Set, Slotted/Phillips, 19 pcs
Mfr # 32095
Zoro # G4577456
product price: $178.37
/ea
Free Shipping & Returns
$178.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Standard
- Screwdriver Tip Style Keystone Slotted/Phillips
- Tip Size 2.5mm, 3mm, 3.5mm, 4.5mm, 5.5mm, 6mm, 6.5mm, 8mm, 10mm, #0, #1, #2, #3
- Handle Material Multi Component
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32095
- Zoro # G4577456
- UPC # 084705320953
- Country of Origin Germany
- Category Screwdriver Sets
Dimensions
Tip Size | 2.5mm, 3mm, 3.5mm, 4.5mm, 5.5mm, 6mm, 6.5mm, 8mm, 10mm, #0, #1, #2, #3 |
Shank Length | 3 in to 8 in |
Overall Length | 7" to 12" |
Container Height | 2 7/16 in |
For Fastener Size | 10 mm, 2.5 mm, 3 mm, 3.5 mm, 4.5 mm, 5.5 mm, 6 mm, 6.5 mm, 8 mm |
Container Length | 20 1/4 in |
Container Width | 11 1/2 in |
Sizes Included | Keystone Slotted: 3/32 in x 3 in, 1/8 in x 4 in, 9/64 in x 4 in, 5/32 in 4 in, 3/16 in x 4 in, 7/32 in x 5 in, 15/64 in x 6 in, 1/4 in x 6 in, 5/16 in x 7 in, 3/8 in x 8 in, Phillips: #0 x 2 1/2 in, #1 x 3 in, #2 x 4 in, #3 x 6 in, Square #1 x 3 in, #2 x 4 |
Description
Insulated Screwdriver Set, Tip Finish Black Oxide, 10 mm, 2.5 mm, 3 mm, 3.5 mm, 4.5 mm, 5.5 mm, 6 mm, 6.5 mm, 8 mm, Phillips, Slotted, Square, Ergonomic, Number of Pieces 19, Yes, ESD Safe No, Non-Sparking No, Measurement Type Metric, Includes Single Pole Vol, Corrosion Resistant Yes, ASTM F1505-01, CSA, DIN 7437, IEC EN DIN 60900, NFPA70E, VDE 0682/Part 2012, Tether Ready No, Range of Shank Lengths 3 in to 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap, Plug, 2 (C57160)
- MILWAUKEE TOOL Max-Lok Replacement Grease (49-08-5385)
- KESON Metric Measuring Wheel, 1M, Spoked, 99,999M (MP301M)
- KEO Countersink, 3 FL, 82 Deg, 3/4, Cobalt, TiN (55314-TiN)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, Square, 6 pcs (35891)
- WIHA Precision Screwdriver Set, Combo, 50 pcs (92190)
- WIHA Screwdriver Set, 8 pcs, Round Shank (26791)
- WIHA Extra Heavy Duty SoftFinish Cushion Grip (53180)
- WIHA Insulated Screwdriver Set, Hex, 6 pcs (32366)
- WIHA Precision Screwdriver Set, Ball Hex, Metric, 5 pcs (26491)
- BETA Foam tray with Easy screwDrivers for slotted, Phillips and Torx head screws (024500213)
- Wiha Screwdriver Sets