Shop All Screwdriver Sets
Wiha
Insulated Screwdriver Set, 7 pcs
Mfr # 32087
Zoro # G0233508
original price:
$82.58
18% off
new price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Specialty, Standard
- Screwdriver Tip Style Phillips/Slotted/Square
- Tip Size 4mm, 5.5mm, 6.5mm, #1, #2
- Handle Material Multi Component
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32087
- Zoro # G0233508
- UPC # 084705320878
- Country of Origin Germany
- Category Screwdriver Sets
Dimensions
Tip Size | 4mm, 5.5mm, 6.5mm, #1, #2 |
For Fastener Size | 1/4 in, 5/32 in, 7/32 in |
Container Height | 1 3/4 in |
Container Length | 11 1/2 in |
Container Width | 5 in |
Sizes Included | Phillips: #1, #2, Slotted: 5/32 in, 7/32 in, 1/4 in, Square: #2 |
Description
Insulated Screwdriver Set, Tip Finish Black Oxide, 1/4 in, 5/32 in, 7/32 in, Phillips, Slotted, Square, Ergonomic, Number of Pieces 7, Yes, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes 110 to 250V Tester, Corrosion Resistant Yes, ASTM F1505-01, CSA, DIN 7437, IEC EN DIN 60900, NFPA70E, VDE 0682/Part 2012, Tether Ready No, Range of Shank Lengths 80 mm to 150 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 20V MAX* Cordless 4-Tool Combo Kit (PCCK616L4)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 1-1/32 (52466)
- TITAN REBUILD KIT 1/2 DR. RATCHET (TL11370)
- ABANAKI ChillyBits(tm), Air Colder Than 32 F (CB1)
- WIHA Torx Screwdriver Set With Flag H, 7 pcs (37090)
- WIHA Precision Screwdriver Set, Torx(R), 8 pcs (26793)
- WIHA Precision Screwdriver Set, Sl/Ph, 8 pcs (26193)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, 4 pcs (32090)
- WIHA Precision Screwdriver Set, Phillips/Slotted Tip, 1/16 in, 1/8 in, 3/32 in, 5/64 in Tip Size, 7-Piece (26197)
- WIHA SoftFinish® Screwdriver Set, 12 pcs (30297)
- VESSEL MEGADORA IMPACTA Assorted Screwdriver 8 (980MIXEVA)
- Wiha Screwdriver Sets