Shop All Screwdriver Sets
Wiha
Insulated Screwdriver Set, 2 pcs
Mfr # 30770
Zoro # G0233830
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Standard
- Screwdriver Tip Style Keystone Slotted/Phillips
- Tip Size #1, #2
- Handle Material Multi Component
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 30770
- Zoro # G0233830
- UPC # 084705307701
- Country of Origin Germany
- Category Screwdriver Sets
Dimensions
Tip Size | #1, #2 |
Shank Length | 80 mm, 100 mm |
Container Length | 13 1/4 in |
Container Height | 2 in |
Container Width | 4 1/4 in |
For Fastener Size | #1, #2 |
Sizes Included | Xeno: #1, #2 |
Description
Insulated Screwdriver Set, Tip Finish Black Oxide, #1, #2, Phillips, Slotted, Ergonomic, Number of Pieces 2, Yes, ESD Safe No, Non-Sparking No, Measurement Type Not Applicable, Includes Xeno #1, #2, Corrosion Resistant Yes, ASTM F1505-01, CSA, DIN 7437, IEC EN DIN 60900, NFPA70E, VDE 0682/Part 2012, Tether Ready No, Range of Shank Lengths 80 mm to 100 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Phillips Socket Bit SAE #3 Tip, 1 31/32 in L (J5242)
- DRILL AMERICA 27/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD27/32)
- WESTWARD 5/16" 135 Deg. Jobber Length Drill Bit (401J58)
- MALCO 1/4 Inch Magnetic Hex Chuck Driver (MSHXL14)
- WIHA Insulated Screwdriver Set, 10 pcs (32592)
- WIHA Precision Screwdriver Set, Torx(R), 8 pcs (26799)
- WIHA Insulated Screwdriver Set, 8 pcs (32088)
- WIHA Screwdriver Set, 8 pcs, Round Shank (26399)
- WIHA Insulated Screwdriver Set, 7 pcs (32188)
- WIHA Magicring Metric Screwdriver Set 1, 9 pcs (36790)
- WIHA Soft Grip T-Handle, 8 pcs (33489)
- Wiha Screwdriver Sets