Shop All Screwdriver Sets
Wiha
Insulated Screwdriver Set, 19 pcs
Mfr # 28398
Zoro # G0233812
original price:
$136.99
5% off
new price: $129.31
/ea
Free Shipping & Returns
$129.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 6 mm
- Overall Length 12 1/4 in
- Tip Style Group Standard
- Bit Style Slotted, Phillips, Pozidriv, Square, Hex
- Screwdriver Tip Style Keystone Slotted/Phillips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 28398
- Zoro # G0233812
- UPC # 084705283982
- Country of Origin Germany
- Category Screwdriver Sets
Dimensions
Drive Size | 6 mm |
Overall Length | 12 1/4 in |
Tip Size | #1, #2, 1/8", 7/32", T8, T10, T15, T20, 3mm, 4mm, 5mm, 5.5mm |
Shank Length | 4 1/2 in |
For Fastener Size | 6 mm |
Sizes Included | Hex: 3 mm + 4 mm + 5 mm, Phillips: #1 + #2, PoziDriv: #1 + #2, Slotted: 3 mm + 4 mm + 5.5 mm, Square: #1 + #2, Torx: T8 + T10 + T15 + T20 |
Description
The WIHA TOOLS 28398 Insulated Screwdriver Set is a complete set of insulated screwdrivers. This slimline blade set comes with 19 different tools that are designed to meet your needs. It contains both metric and SAE screwdrivers. The tools have hex, Phillips, Pozidriv, slotted, square and torx tips. Each tool has a keystone slotted/Phillips tip style for added convenience. The multi component handle provides better grip and cushioning to make your work easier on the hands. If you want to take care of various jobs around the house or workplace with ease, then you need this WIHA TOOLS 28398 Insulated Screwdriver Set by your side.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT AMERICAN Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (BPT18F27)
- KAPRO 781 Genesis 24" Magnetic Box Level (781-PM-24)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-120002)
- DAYTON Band Saw, 8-1/2" x 13" Rectangle, 8-1/4" Round, 8.25 in Square, 120V AC V, 1 hp HP (400H58)
- WIHA Extra Heavy Duty SoftFinish Cushion Grip (53180)
- WIHA Precision Screwdriver Set, Slotted, 6 pcs (26090)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, Square, 6 pcs (35891)
- WIHA Insulated Screwdriver Set, 7 pcs (32188)
- WIHA Precision Slotted Screwdriver 8 pcs Set (26098)
- WIHA Demo Screwdriver Set, Slotted/Phillips, 5 pcs (53390)
- STANLEY Screwdriver Set, 5 Pcs., Acetate Handle (66-156-A)
- Wiha Screwdrivers and Nutdrivers