Shop All Screwdriver Sets
Wiha
Insulated Screwdriver Set, 13 pcs
Mfr # 32094
Zoro # G0233663
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Standard
- Screwdriver Tip Style Keystone Slotted/Phillips
- Tip Size 2mm, 2.5mm, 3mm, 3.5mm, 4.5mm, 5.5mm, 6.5mm, 8mm, 10mm, #0, #1, #2, #3
- Handle Material Multi Component
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32094
- Zoro # G0233663
- UPC # 084705320946
- Country of Origin Germany
- Category Screwdriver Sets
Dimensions
Tip Size | 2mm, 2.5mm, 3mm, 3.5mm, 4.5mm, 5.5mm, 6.5mm, 8mm, 10mm, #0, #1, #2, #3 |
Container Length | 12 5/16 in |
For Fastener Size | 10 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4.5 mm, 6.5 mm, 8 mm |
Container Height | 2 5/8 in |
Container Width | 9 7/16 in |
Sizes Included | Phillips: #0, #1, #2, #3, Slotted: 5/64 in, 3/32 in, 1/8 in, 9/64 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in |
Description
The WIHA TOOLS 32094 Insulated Screwdriver Set is a set of screwdrivers with different tip sizes and voltage ratings. They are ideal for use on electrical equipment, such as household appliances and power tools. The screwdrivers have a cushion grip handle design that provides better comfort and control while you work. Their tips come in both keystone slotted/phillips style, so they can be used on a wide range of fasteners. This 13-piece set has insulated handles that help to prevent accidental shocks from electricity or live electrical components. They also feature a black oxide finish that resists corrosion and rusting even after long periods of use. If you want quality insulated screwdrivers at an affordable price, then the WIHA TOOLS 13 Piece Insulated Screwdriver Set is just what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 4, , 3/8-16, Plastic, Green RAL 6032, Comp: Steel (K0269.4A486)
- GENERAL TOOLS CIRCLE CUTTR1-3/4-7-7/8"" (55)
- PROTO 30 Piece Contractor's Tool Set (JTS-0030CONT)
- MITUTOYO Micrometer, Disc, 3-4", .00005", IP65 (323-353-30)
- WIHA Screwdriver Set, 8 pcs, Round Shank (26399)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, 19 pcs (32095)
- WIHA Precision Screwdriver Set, Combo, 50 pcs (92190)
- WIHA Insulated Screwdriver Set, Slotted/Phillips Tip, Alloy Steel with Cushion Grip, 6-Piece (32092)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, Square, 6 pcs (35890)
- WIHA ESD Safe Screwdriver Set, NmPcs7 (27392)
- STANLEY Screwdriver Set, 7 pcs, Acetate Handle (66-157-A)
- Wiha Screwdrivers and Nutdrivers