Shop All Box End Wrenches
Wiha
Insulated Ratcheting Wrench, SAE, 6-7/16"L
Mfr # 21331
Zoro # G1454070
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 1/4 in
- Size 9/16"
- Features Insulation According to EN/IEC 60900, ISO 3110 Specification, Up To 1000 Volt. Individually Tested
- Head Type Standard
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 21331
- Zoro # G1454070
- UPC # 084705213316
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Overall Length | 6 1/4 in |
Size | 9/16" |
Wrench Head Sizes | 9/16 in |
Head Size | 9/16 in |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 9/16 in, Overall Length 6 1/4 in, 0 Degrees , Head Thickness 1/2 in, SAE, Standard, Not Tether Capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 1/4" Drive Chrome Extension, 6" Long, 1000V Insulated (V606-I)
- WALTER Screw Machine Drill Bit, 1/8 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-1/8IN)
- GEARWRENCH 3/8" Drive 12 Point Standard SAE Socket 9/16" (80501)
- ASTRO Astro 9402 2 Piece 16 Inch Snap Ring Pliers Set (AO9402)
- WIHA Insul Box Wrench Set, 1/4" to 1-1/4", 15pc (21094)
- WIHA Insul Box Wrench Set, 5/16" to 3/4", 8pcs. (21096)
- WIHA Insulated Box Wrench Set, 8 to 32mm, 15pc (21093)
- WIHA Box End Wrench, SAE, 5/16" Head Sz, 12 pt. (21042)
- WIHA Box End Wrench, SAE, 9/16" Head Sz, 12 pt. (21050)
- WIHA Box End Wrench, SAE, 7/16" Head Sz, 12 pt. (21046)
- WESTWARD Ratcheting Box End Wrench, 7-3/4" L (54PP82)
- Wiha Box End Wrenches