Shop All Screwdrivers
Wiha
Insulated Pozidriv Screwdriver #2 Round
Mfr # 30712
Zoro # G0232552
original price:
$16.79
19% off
new price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Pozidriv(R)
- Screwdriver Tip Style Pozidriv(R)
- Tip Size #2
- Handle Material Plastic
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 30712
- Zoro # G0232552
- UPC # 084705307121
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 100 mm |
Overall Length | 8 1/2 in |
Handle Length | 4 1/2 in |
Shank Diameter | 0.29 in |
For Fastener Size | Xeno 2 |
Description
Insulated Pozidriv Screwdriver, Tip Size #2, Pozidriv, Molded, Overall Length 8 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Slotted Socket Bit Metric 5 mm Tip, 1 1/2 in L (54TN92)
- MITUTOYO Dial Thickness Gage, Flat, 0-0.0500 In (7326ACAL)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG FEELER GAUGE 29 BLADE (KH29A)
- WESTWARD 86.00mm TiN 135 Deg. Jobber Length Drill Bit (6PRY4)
- WIHA Precision Phillips Screwdriver, #000 (27330)
- WIHA Phillips #3 Round (31120)
- WIHA Prcsion Slotted Screwdriver, 1.5 mm (27273)
- WIHA Precision Phillips Screwdriver #0 Round (26135)
- WIHA Prcsion Slotted Screwdriver, 3.5 mm (27280)
- WIHA Insulated Torx Screwdriver T10 Round (32531)
- URREA Screwdriver, Std5/16X10 Red (9643R)
- Wiha Screwdrivers and Nutdrivers