Shop All Screwdrivers
Wiha
Insulated Pozidriv Screwdriver #0 Round
Mfr # 32400
Zoro # G0233602
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Pozidriv(R)
- Screwdriver Tip Style Pozidriv(R)
- Tip Size #0
- Handle Material Plastic
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 32400
- Zoro # G0233602
- UPC # 084705324005
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | #0 |
Shank Length | 60 mm |
Overall Length | 6 1/2 in |
Handle Length | 4 in |
Shank Diameter | 0.18 in |
For Fastener Size | #0 |
Description
Insulated Pozidriv Screwdriver, Tip Size #0, Pozidriv, Molded, Overall Length 6 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M02)
- HHIP 1/32-1/2" JT6 Drill Chuck With Key (3700-0103)
- HHIP Mill Vise Stop For 5 & 6" Vises (3900-2123)
- MIGHTY MAXX Pliers Multi-Groove 10in (083-11219)
- WIHA Precision Hex Screwdriver, 0.9 mm (27551)
- WIHA Screwdriver 5.5mm Hex with Hex Bolster (53315)
- WIHA Precision Hex Screwdriver, 3 mm (27556)
- WIHA Precision Screwdriver, Round Shank Shape (32794)
- WIHA Precision Slotted Screwdriver 3/32 in Round (26027)
- WIHA Precision Slotted Screwdriver, 1 mm (27271)
- CRESCENT SCREWDRIVER TORX T27X4"" (CT274)
- Wiha Screwdrivers