Shop All Screwdrivers
Wiha
Insulated Phillips Screwdriver #2 Round
Mfr # 30747
Zoro # G0232589
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #2
- Handle Material Plastic
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 30747
- Zoro # G0232589
- UPC # 084705307473
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 100 mm |
Overall Length | 218 mm |
Handle Length | 4 1/2 in |
For Fastener Size | Terminal block 2 |
Shank Diameter | 0.24 in |
Description
Insulated Phillips Screwdriver, Tip Size #2, Phillips, Molded, Overall Length 218 mm, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR TOOLS Gator Glide Mini Adjustable Leveling (GF11630)
- GEARWRENCH Combo Wrench Ratch 8Mm (9108D)
- GEARWRENCH 50mm 72-Tooth 12 Point Ratcheting Combination Wrench (9150)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Carbide Teeth Metal-Cutting Oscillating Multi-Tool Blade (3 pk) (49-25-1503)
- WIHA Screwdriver T7 Round (36268)
- WIHA Solid Round Prcn Nut Driver, 4.5 mm (27786)
- WIHA Insulated Slotted Screwdriver 7/32 in Round (32026)
- WIHA Precision Hex Screwdriver 7/64 in Round (26326)
- WIHA Bit Holding Screwdriver, 1/4" x 125mm (38450)
- WIHA Screwdriver #1 Round (31110)
- TEKTON 3/16 Inch Slotted Hard Handle Screwdriver (DSE31188)
- Wiha Screwdrivers