Shop All Screwdrivers
Wiha
Insulated Phillips Screwdriver #1 Round
Mfr # 32145
Zoro # G4626334
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #1
- Handle Material Plastic
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32145
- Zoro # G4626334
- UPC # 084705321455
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 80 mm |
Overall Length | 204 mm |
Handle Length | 4 1/4 in |
Shank Diameter | 0.29 in |
For Fastener Size | #1 |
Description
This WIHA TOOLS 32145 Insulated Screwdriver Phillips #1 3 in Round is the perfect tool for working with fasteners. It is equipped with 1000V insulation, which protects you from any electrical shock that may occur while using it. The screwdriver has a 1000V rating, which ensures that there will be no electrical shock when you are using it. The tip of the screwdriver is made of black oxide, providing resistance to corrosion and abrasion. Its handle length measures 4 1/4 in., shank length 80 mm and overall length 204 mm. With an alloy steel shank material, this insulated screwdriver has a plastic handle. WIHA TOOLS Insulated Screwdrivers are essential tools for anyone who works with electricity or electronics.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Super-Thin Open End Wrench Set, Metric, 7 pcs (6 to 19 mm) (11850-7MRK)
- PROTO Storage Lock (JSTV-HASPLOCK)
- OSG Spiral Point Tap, Plug, 3 (1981400)
- GENERAL TOOLS ENGRAVER CORDLESS (GN505)
- WIHA Insulated Torx Screwdriver T20 Round (32514)
- WIHA Precision Hex Screwdriver 3/32 in Round (26323)
- WIHA Insulated Hex Screwdriver 3 mm Round (32303)
- WIHA Insulated Phillips Screwdriver #1 Round (30702)
- WIHA Insulated Slotted Screwdriver 15/64 in Round (32034)
- WIHA Screwdriver T20 Round (36278)
- PROTO T25 SCREWDRIVER (PO88525)
- Wiha Screwdrivers and Nutdrivers