Shop All Screwdrivers
Wiha
Insulated Phillips Screwdriver #1 Round
Mfr # 32101
Zoro # G1369575
original price:
$7.85
11% off
new price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Crosspoint
- Screwdriver Tip Style Phillips
- Tip Size #1
- Handle Material Plastic
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32101
- Zoro # G1369575
- UPC # 084705321011
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 3 in |
Overall Length | 7 1/2 in |
For Fastener Size | #1 |
Description
Insulated Phillips Screwdriver, Tip Size #1, Phillips, Ergonomic, Overall Length 7 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Insulated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/8, High Sp Fl 3/8" SH NITRO Construction Reamer (428N124)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 9/64 (C23350)
- MELIN TOOL CO Cobalt Countersink, 60 deg., 3/4", Number of Flutes: 3 (HSP3-3/4-60)
- WESTWARD Phillips, Slotted Bit 7 1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:6 (401L10)
- WIHA Precision Screwdriver, Round Shank Shape (32794)
- WIHA Insulated Slotted Screwdriver 9/64 in Round (28428)
- WIHA Picofinish Precision Hex 2.0 X 50Mm Hex 2.0mm (26349)
- WIHA Precision Slotted Screwdriver 1/16 in Round (32000)
- WIHA Phillips Screwdriver with Precision Handle, 0 x 50mm (96105)
- WIHA Precision Slotted Screwdriver 1.5 mm Round (26024)
- VESSEL BALL GRIP Insulated Screwdriver No.200 + (200P3150)
- Wiha Screwdrivers