Shop All Screwdrivers
Wiha
Insulated Phillips Screwdriver #1 Round
Mfr # 30746
Zoro # G0232598
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #1
- Handle Material Plastic
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 30746
- Zoro # G0232598
- UPC # 084705307466
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 80 mm |
Overall Length | 191 mm |
Handle Length | 4 1/4 in |
For Fastener Size | Terminal block 1 |
Shank Diameter | 0.18 in |
Description
This WIHA TOOLS 30746 Insulated Screwdriver is the perfect tool for electrical work. It has a terminal block tip and slim blade, which will allow you to reach tight spaces. The insulated screwdriver features a black oxide finish that helps to prevent corrosion. The cushion grip handle offers excellent control while you are working. With an overall length of 191 mm and shank length of 80 mm, this screwdriver is ideal for working in tight spaces. Made from alloy steel, the handle is strong and durable enough to withstand heavy use. WIHA TOOLS 30746 Insulated Screwdriver Phillips #1 3 5/32 in Round is the perfect addition to your tool kit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Recip Saw Blade, TPI 10, 25 UNT, PK4 (20524B960R)
- CRESCENT WISS Snips Straight Ptrn 7" (WDF7S)
- CHANNELLOCK Standard Open End Wrench Set 5-Piece (346861)
- SUPERIOR STEEL Single End Slotted Screwdriver Bits - 2 Inch Long - 4mm Wide Slot, PK 10 (BS204-10PK)
- WIHA 5 Piece Insulated SoftFinish Slotted/Phillips/Square Screwdriver Set (32059)
- WIHA Insulated Torx Screwdriver T8 Round (32521)
- WIHA Precision Hex Screwdriver, 0.9 mm (27551)
- WIHA Insulated Slotted Screwdriver 3/16 in Round (32052)
- WIHA Precision Torx Screwdriver T4 Round (26736)
- WIHA Slotted Screwdriver with Precision Handle, 1.8 x 40mm (96018)
- WERA Demolition Screwdriver 9/16 in Hex with Hex Bolster (05018274001)
- Wiha Screwdrivers