Shop All Screwdrivers
Wiha
Insulated Phillips Screwdriver #1 Round
Mfr # 30702
Zoro # G0232327
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #1
- Handle Material Plastic
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 30702
- Zoro # G0232327
- UPC # 084705307008
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 80 mm |
Overall Length | 7 1/2 in |
Handle Length | 4 1/4 in |
For Fastener Size | #1 |
Shank Diameter | 0.23 in |
Description
If you need a Phillips screwdriver, the WIHA TOOLS 30700 Insulated Screwdriver is what you need. It is designed to work with electrical terminals and components. The insulated screwdriver has a terminal block tip that helps protect against short circuits. Its cushion grip handle provides comfort while in use. This 7 1/2 in long screwdriver has an overall length of 4 1/4 in., handle length of 4 1/4 in., and 80 mm shank length. It also features a black oxide finish, alloy steel shank material, and Phillips tip style group with #1 Phillips tip size. WIHA TOOLS 30700 Insulated Screwdriver will help keep your projects safe from damage due to electric shock when used properly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Piston Bumper Replaces Max CN31890 / Paslode 405366 fits Max CN55 Coil Nailer (SP MB55)
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6031)
- TEKTON 7 Inch Diagonal Cutting Pliers (PCT00007)
- INSIZE Spring Divider, Steel, 0 to 10.24" Range (7260-250)
- WIHA Insulated Slotted Screwdriver 3/16 in Round (32052)
- WIHA T6 X 60Mm Torx Softfinish Insulated Scre (32511)
- WIHA Slotted 0.315" Round (30230)
- WIHA Torx Screwdriver with SoftFinish Handle, T10 x 80mm (36274)
- WIHA Insulated Slotted Screwdriver 1/8 in Round (32003)
- WIHA Precision Slotted Screwdriver 5/32 in Round (26042)
- WRIGHT TOOL Cushion Grip Screwdriver Cabinet Tip 10 (9166)
- Wiha Screwdrivers