Shop All Screwdrivers
Wiha
Insulated Phillips Screwdriver #00 Round
Mfr # 32106
Zoro # G0233462
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #00
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32106
- Zoro # G0233462
- UPC # 084705321066
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | #00 |
Shank Length | 40 mm |
Overall Length | 154 mm |
Handle Length | 4 in |
Shank Diameter | 0.14 in |
For Fastener Size | #00 |
Description
Insulated Phillips Screwdriver, Tip Size #00, Phillips, Molded, Overall Length 154 mm, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Eklind 5/64-1/4 9Pc. Ball End Fold Up SAE Hex Key Set (20911)
- SUNEX 12 Pc. Metric Full Polish V-Groove Combination Wrench (9917MA)
- HHIP 3/8" (9.5mm) Square Standard Chuck T-Wrench (3900-4867)
- DIABLO Driver Bit Range Of Torx Bits Deliv, PK6 (DTV2-S6)
- WIHA Torx(R) IP15 3.9" (36466)
- WIHA Precision Pentalobe Screwdriver PL1 Round (26633)
- WIHA Insulated Hex Screwdriver 8 mm Round (32331)
- WIHA Hex 2.5mm 3.9" (36725)
- WIHA Insulated Slotted Screwdriver 7/32 in Round (32031)
- WIHA Screwdrivers (53330)
- GREENLEE Insulated Slotted Screwdriver 3/16 in Round (0153-22-INS)
- Wiha Screwdrivers and Nutdrivers