Shop All Screwdrivers
Wiha
Insulated Phillips Screwdriver #0 Round
Mfr # 32107
Zoro # G0233453
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #0
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 32107
- Zoro # G0233453
- UPC # 084705321073
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | #0 |
Shank Length | 2 3/8 in |
Overall Length | 6 1/4 in |
For Fastener Size | #0 |
Description
Insulated Phillips Screwdriver, Tip Size #0, Phillips, Ergonomic, Overall Length 6 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Insulated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, 7/8"-20, Plug, 6 Flutes, UNEF (1682100)
- KIPP Cam Lever Adjustable Size: 0 M05X50, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.0501105X50)
- MILWAUKEE TOOL Track Saw Blade, 0.063" Thick, Round Arbor (48-40-0624)
- DAYTON Compact Bender, 2 in Bending Length, 59/250 in Cutting Width (45J342)
- WIHA Precision Hex Screwdriver, 2 mm (27554)
- WIHA Precision Hex Screwdriver, 1.5 mm (27553)
- WIHA Slotted 6.5mm 5.0" (53320)
- WIHA Prcsion Slotted Screwdriver, 3.5 mm (27280)
- WIHA Screwdriver T8 Round (36270)
- WIHA Insulated Phillips Screwdriver #00 Round (32106)
- PROSKIT Tri, Wing Driver #0 (800-123)
- Wiha Screwdrivers