Shop All Nut Drivers
Wiha
Insulated Nut Driver 4.0mm
Mfr # 32206
Zoro # G9184905
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Molded
- Overall Length 9 1/4 in
- Nut Driver Shank Style Solid Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32206
- Zoro # G9184905
- UPC # 084705322063
- Country of Origin Germany
- Category Nut Drivers
Dimensions
Overall Length | 9 1/4 in |
Nut Driver Overall Length | 9 5/16 in |
Nut Driver Hex Size | 4 mm |
Nut Driver Shank Length | 5 in |
Shank Length | 5 in |
For Fastener Size | 4 mm |
Shank Diameter | 0.375 in |
Hex Size | 4 mm |
Tip Size | 4 mm |
Description
Solid Round Shank Nut Driver, Tip Size 4 mm, Bolt Clearance 5/16 in, Shank Length 5 in, Insulated, Metric, Solid Round, Fastener Holding No, For Fastener Size 4 mm, ESD Safe No, Insulated Yes, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Prick Punch, S2, 5 In L (J445/16S2)
- STARRETT Micrometer Outside (T436.1XRL-1)
- MILWAUKEE TOOL 3-3/8 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0737)
- KING TOOL 12pc. HSS Drill Bit Set (KTDMC-00)
- WIHA Precision Nut Driver, SAE, 7/64in, 2-7/16in (26527)
- WIHA Precision Nut Driver, SAE, 5/32in, 2-7/16in (26539)
- WIHA Insulated Nut Driver 12.0mm (32233)
- WIHA Precision Nut Driver, SAE, 1/8 in, 2-7/16in (26531)
- WIHA Nut Driver Inch Screwdriver with Precision Handle, 3/16 x 60mm (96547)
- WIHA Precision Nut Driver, Metric, 6mm, 2-7/16in (26560)
- URREA SAE Nut driver, 1/2" Bimat (8216)
- Wiha Nut Drivers