Shop All Cable and Wire Cutters
This Product is Discontinued
Wiha
Insulated Needle Nose Plier, 6-1/2 in. (Discontinued)
Mfr # 32806
Zoro # G3237114
This Product is Discontinued
Key Features
- Overall Length 6 19/64 in
- Material C70 Tool Steel
- Finish Chrome Plated
- Insulated / Uninsulated Insulated
- Jaw Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32806
- Zoro # G3237114
- UPC # 084705328065
- Country of Origin Germany
- Category Cable and Wire Cutters
Dimensions
Overall Length | 6 19/64 in |
Jaw Width | 3/4 in |
Jaw Length | 1 7/8 in |
Tip Width | 1/16 in |
Maximum Wire Cutting Diameter | 10 ga |
Description
Needle Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 6 3/8 in, Maximum Jaw Opening 2 1/8 in, Jaw Length 1 7/8 in, Tip Width 1/16 in, Additional Tool Functions Cutter, Jaw Thickness 3/8 in, Insulated Yes, Non-Sparking No, Voltage Rating 1,000 V, Application Wire Cutting, Wire Stripping, Cutting Capacities 10 AWG Copper Wire, Features Built in Slip Guards, Finger Jam Protection, Finish Chrome Plated, For Wire/Cable Type Copper Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.