Wiha

Insulated Multifunctional pliers 8in1 Industrial electric with switchable opening spring 45705


product price: $91.55
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Application: Suitable for bending eyelets or deburring plastic components, gripping and holding flat and rounded materials, opening and loosening hex screws and nuts, cutting of copper or aluminum cables, stripping, crimping, and shortening of tool screws. Carrying a heavy tool bag containing a variety of different pliers to the construction site? Not anymore! The multi-functional pliers for electrical installations not only save you a great amount of weight, but also valuable room in the tool bag. They combine the following eight functions in a single tool deburring, bending loops, holding and gripping, fastening, stripping, crimping, cable cutting, and screw shortening. This way, the most important work steps can be performed with a single tool. Starting with the universal tip of the plier head, the rounded side can be used to bend wires easily and free of damage to shape a small eyelet. The flat and edged side allows the deburring of plastic components such as inside flush boxes. The gripping surfaces offer two further options. The smooth gripping surface at the front allows wires to be fed without damage, while the serrated gripping surface behind it allows safe and powerful gripping. The pipe grip is shaped in a newly developed geometry so that hexagonal geometries can also be gripped in addition to round material and pipes. This special shape also accommodates the fastening of hex screws and nuts. When working with cables the pliers offer precise and clean cutting of copper and aluminum cables up to a diameter of 5 x 2.5 mm / 15 mm, as well as three stripping points for stripping wires of 0.75 mm, 1.5 mm and 2.5 mm.A crimping point with arbor pressing allows crimping of wireend sleeves ranging from 0.5 - 2.5 mm. An absolute highlight of the multifunctional pliers from Wiha is the integrated shearing point for tool screws. Screws with diameters up to 3.3 mm can be easily shortened to the desired length.The multifunctional pliers from Wiha are also distinguished by their efficiency and ergonomic design. The switchable opening spring allows smooth working, while the comfortable two component handle is gentle on hands and muscles. When switched off, the pliers can be stored without taking up much space. The pliers undergo routine individual piece testing as per the international IEC 60900 standard, thus providing users with a tool to work safely on live parts up to 1,000 V AC.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.