Shop All Insulated Tool Sets
Wiha
Insulated Journeymans Set 30 Pcs
Mfr # 32935
Zoro # G9229340
Free Shipping & Returns
$511.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Includes The Wiha Journeyman"s tool set has the tools electricians and technicians need to get the job done plus the peace of mind of using individually tested, 1,000 Volt Rated, Insulated VDE screwdrivers, pliers, and nut drivers. The set contains common tools for electricians like "tweaker" sized precision drivers, a level, tape measure, wire strippers, adjustable pliers, magnetic nut setters, a "demo driver" heavy duty screwdriver, voltage detector, and a hammer for everyday work. The Wiha Journeyman"s tool set will have the tools you need stored in a rugged nylon bag.
- Finish Satin
- Color Red
- Number of Pieces 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 32935
- Zoro # G9229340
- UPC # 084705329352
- Country of Origin Germany
- Category Insulated Tool Sets
Dimensions
Overall Length | 17 |
Tool Storage Depth | 11 in |
Drive Size1 | Sockets Not Included |
Tool Storage Height | 8 1/2 in |
Socket Drive Sizes | Sockets Not Included |
Tool Storage Width | 16 in |
Description
Insulated Journeymans Set 30 Pcs, Tool Storage Type Tool Bag, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 29, Pliers Included Cable Cutters Pliers, Diagonal Cutting Pliers, Lineman's Pliers, Long-Nose Pliers, Water Pump Pliers, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included Voltage Detector
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knock Out Set (KCC2-767)
- WESTWARD Sledge Hammer, 10 lb., 30 In, Rubber/Steel (24Z034)
- WESTWARD Combination Wrench, SAE, 1-5/8in Size (1EYF7)
- KLEIN TOOLS Drill Tap, 12-24 (32241)
- WIHA Insulated Tool Set, 16 Pieces, 1000VAC Max (32990)
- WIHA 8 pc Insulated Hex L-Key Set, SAE (13690)
- WIHA Insulated Tool Set, 24 pc. (31495)
- WIHA Insulated Tool Set, 22 pc. (32988)
- WIHA Insulated Tool Set, 24 pc. (31790)
- WIHA Insulated Tool Set, 5 pc. (32983)
- KNIPEX Insulated Open End Wrench Set, 8 pc. (98 99 13 S5)
- Wiha Insulated Tool Sets