Wiha

Insulated Industrial NE Style Linemans Pliers with Crimpers 9.5-in.


product price: $39.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

NE Linemans Pliers w/Crimpers 9.5Wiha Insulated Cushion Grip Pliers and Cutters are the standard for premium quality featuring ergonomic cushion grip handles for comfort and control, dual durometer construction for long-lasting durability, and handles directly molded to the tool steel for a permanent bond. The grips feature a slip guard handle design for added protection at the front-end and raised rear-finger steps for easy opening at the back-end. Wiha Insulated Cushion Grip Pliers and Cutters consist of premium quality tool steel for strength and durability and induction hardened cutting edges and jaws for superior sharpness and longevity. Every single Wiha insulated tool is individually tested to 10,000 volts AC and rated to 1,000 volts AC 1,500 volts DC for safety and peace of mind in energized applications. All Wiha Insulated tools are VDE Certified and meet EN/IEC 60900 testing standards for protection against arc flash explosion, ASTM F1505 standard specifications for insulated and insulating hand tools and CSA testing benchmarks for safety and performance.Individually tested to 10,000 volts AC and rated to 1,000 volts AC for safety and peace of mindWiha patented DynamicJoint for 40% stronger grip and easier cutsInduction hardened cutting edges and jaws for superior sharpness and longevity | Approximately 64HRCKnurled striking zone for hammering or reaming conduitStandard industrial brushed finish for surface enduranceHeavy duty steel riveted joints to withstand high levels of loadPremium quality C70 tool steel for strength and durabilityErgonomic cushion grip handles for comfort and controlSlip guard handle design for added protection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.