Shop All Insulated Tool Sets
Wiha
Insulated Industrial Cutters/Drivers Set
Mfr # 32977
Zoro # G9231072
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Includes Insulated Pliers/Cutters, Slotted Phillips Screwdriver Set, 11 Piece. Includes: Slotted 3.5, 4.0, 6.5mm, Philips #0, #1, #2 8.0" High Leverage Combination Pliers, 6.3" 8.0" Long Nose Pliers w/Cutters, 6.3" 8.0" Diagonal Cutters. Insulated screwdrivers 1000Volt rated. Insulated Industrial Pliers/Cutters induction hardened to 64HRC. 1000Volt rated. In Rugged Canvas Tool Bag.
- Number of Pieces 11
- Overall Length 13
- Pliers Included Combination Pliers, Diagonal Cutting Pliers, Long-Nose Pliers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 32977
- Zoro # G9231072
- UPC # 084705329772
- Country of Origin Viet Nam
- Category Insulated Tool Sets
Dimensions
Overall Length | 13 |
Socket Drive Sizes | Sockets Not Included |
Drive Size1 | Sockets Not Included |
Description
Insulated Industrial Cutters/Drivers Set, Tool Storage Type Tool Box, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 11, Pliers Included Combination Pliers, Diagonal Cutting Pliers, Long-Nose Pliers, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included None, Measuring and Testing Tools Included None, Miscellaneous Tools Included None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Hammer Tacker, Manual, Hvy Duty, 27/64in (PHT250C)
- RAMSET Battery, For 2HNW9 Cordless Nailer (B0092)
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 29"L, SDS Max (HC5017)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6.000"L, Hex (HCBG04T)
- WIHA 11 pc Insulated Tool Set, Roll-up Pouch, 7 Screwdrivers, 3 Pliers, SAE (32986)
- WIHA 80 pc Insulated Tool Set, SAE, Rolling Tool Case (32800)
- WIHA Insulated Socket Wrench Set, 13 pc. (31391)
- WIHA Insulated Tool Set, 5 pc. (32872)
- WIHA Insulated Tool Set, 22 Pieces, 1000VAC Max (32973)
- WIHA Insulated Tool Set, 11 pc. (32888)
- ITL 1000V Insulated 1/2" Drive Combination Socket Set, 19-Piece (03095)
- Wiha Insulated Tool Sets