Shop All Screwdrivers
Wiha
Insulated Hex Screwdriver 8 mm Round
Mfr # 32331
Zoro # G0233569
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Hex
- Tip Size 8 mm
- Handle Material Plastic
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32331
- Zoro # G0233569
- UPC # 084705323084
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 8 mm |
Shank Length | 3 15/16 in |
Overall Length | 8 1/2 in |
For Fastener Size | 8 mm |
Description
Insulated Hex Screwdriver, Tip Size 8 mm, Hex, Ergonomic, Overall Length 8 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Insulated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO RECIP BLD 12"" 6/12T 2PK (DS1212BW2)
- PALADIN TOOLS Crimper - All-In-One Pro Mod (PA1530R)
- KLEIN TOOLS 7.7" Wire Stripper and Cutter 10-18 AWG Solid; 12-20 AWG Stranded (11055RINS)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #44 (C22663)
- WIHA Precision Phillips Screwdriver, #000 (27330)
- WIHA Insulated Slotted Screwdriver 3/16 in Round (32052)
- WIHA Precision Pentalobe Screwdriver PL5 Round (26638)
- WIHA Slotted Screwdriver with Precision Handle, 3.0 x 50mm (96030)
- WIHA Precision Torx Screwdriver T2 Round (26702)
- WIHA Precision Hex Screwdriver 1/8 in Round (26335)
- WIHA Precision Hex Screwdriver 3/32 in Round (26323)
- Wiha Screwdrivers