Shop All Screwdrivers
Wiha
Insulated Hex Screwdriver 6 mm Round
Mfr # 32321
Zoro # G0233578
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Hex
- Tip Size 6 mm
- Handle Material Plastic
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 32321
- Zoro # G0233578
- UPC # 084705323060
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 6 mm |
Shank Length | 3 7/8 in |
Overall Length | 8 1/2 in |
Handle Length | 4 1/2 in |
Shank Diameter | 0.3 in |
For Fastener Size | 6 mm |
Description
Insulated Hex Screwdriver, Tip Size 6 mm, Hex, Molded, Overall Length 8 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIDE SLEDGE Bucket Tooth Pin Remover, 1/2" dia. (213304)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2094LK)
- KLEIN TOOLS Wide-Mouth Tool Bag, Natural/Brown, Canvas, 17 Pockets (5102-24SP)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X30, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A46X30)
- WIHA Precision Torx Screwdriver T1 Round (26701)
- WIHA Insulated Pozidriv Screwdriver #2 Round (30712)
- WIHA Precision Hex Screwdriver 1/16 in Round (26316)
- WIHA Precision Slotted Screwdriver 3/32 in Round (26028)
- WIHA Insulated Pozidriv Screwdriver #3 Round (32403)
- WIHA Insulated Torx Screwdriver T30 Round (32518)
- MILWAUKEE TOOL 1/4 in. x 10 in. Cabinet Cushion Grip Screwdriver (Made in USA) (MT214)
- Wiha Screwdrivers and Nutdrivers