Shop All Screwdrivers
Wiha
Insulated Hex Screwdriver 5 mm Round
Mfr # 32305
Zoro # G0233480
original price:
$13.59
20% off
new price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Hex
- Tip Size 5 mm
- Handle Material Plastic
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32305
- Zoro # G0233480
- UPC # 084705323053
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 5 mm |
Shank Length | 3 in |
Overall Length | 7 1/4 in |
For Fastener Size | 5 mm |
Description
Insulated Hex Screwdriver, Tip Size 5 mm, Hex, Ergonomic, Overall Length 7 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Insulated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Magnetic Box Beam Level, 48 In, End Caps (4MRV6)
- GREAT NECK BLADE BUTCHER SAW 22"" (BUB22)
- DRILL AMERICA m27x2.5 HSS Metric Hand Tap (DWTSMT27X2.5)
- TEKTON 3/8 Inch Drive x 8 Inch Crowfoot Wrench Organizer Key (Red) (ORG24208)
- WIHA Screwdriver 5/16 in Hex with Hex Bolster (53325)
- WIHA No.1 X 60Mm Pozidriv Precision Scrwdrvr Pozidriv(R) #1 (26210)
- WIHA Precision Pentalobe Screwdriver PL4 Round (26635)
- WIHA Precision Pentalobe Screwdriver PL5 Round (26638)
- WIHA Precision Torx Screwdriver, T4 (27863)
- WIHA Precision Slotted Screwdriver 5/32 in Round (26041)
- WERA Insulated Square Screwdriver #3 Round (05004782001)
- Wiha Screwdrivers